Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.125 In. Sq. Bore

  • Mfr # DS208TT12

  • Zoro # G1689292


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.125 in
Outside Dia.
3.3757 in
Width
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS208TT12
Zoro #
G1689292
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
3.3757 in
Width
1.437 in
Outside Dia. Tolerance
+/-0.0003 in
Bore Size Tolerance
+/-0.005 in
Overall Width
1.437 in
Bore Size
1.18 in
For Shaft Size
1 1/8 in
Outside Diameter
3.375 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Bearing Material
Steel
Dynamic Load Capacity
6,500 lb
Max. RPM
560 RPM
ABEC Tolerance
1
Bore Tolerance
+/-0.005 in
Temp. Range
-13 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Lubrication
Shell Alvania #3
Static Load Capacity
4,000 lb
Ball Material
Steel
Outer Ring Type
Spherical
ISO Rating
Class 0
ABEC Rating
1
Cage Type
Pressed
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Bearing Industry Number
DS208TT12
Static Radial Load Capacity
4,002 lbf
Closure
Double Sealed
Ring Material
Alloy Steel
Seal Type
Contact
Dynamic Radial Load Capacity
6,542 lbf
System of Measurement
Inch
Bore Shape
Square
Flange Type
Non-Flanged
Housing Material
Alloy Steel
Maximum Temperature
250 Degrees F
Number of Rows
One
Ring Material Grade
52125
Minimum Temperature
-40 Degrees F
Maximum Speed
560 RPM

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.18 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.375 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS208TT12, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.