Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.125 In. Sq. Bore

  • Mfr # DS208TT12A

  • Zoro # G3203514


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Spherical Outer Ring
Bore Dia.
1.125 in
Cage Material
Steel
Outside Dia.
3.3753 in
Width
1.435 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS208TT12A
Zoro #
G3203514
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
3.3753 in
Width
1.435 in
Outside Dia. Tolerance
+0/-0.0005 in
Overall Width
1.437 in
For Shaft Size
1 1/8 in
Bore Size Tolerance
+/-0.005 in
Outside Diameter
3.438 in
Bore Size
1.18 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Seal Material
Nitrile Rubber
Bearing Material
Steel
Lubrication
Shell Alvania #2
ABEC Tolerance
1
Static Load Capacity
4,000 lb
Bore Tolerance
+/-0.005 in
Max. RPM
560 RPM
Dynamic Load Capacity
6,550 lb
Temp. Range
-13 Degrees to 250 Degrees F
Ball Material
Steel
Number of Rows
One
Ring Material Grade
52126
Bore Shape
Square
Maximum Speed
560 RPM
ABEC Rating
1
ISO Rating
Class 0
Flange Type
Non-Flanged
Bearing Industry Number
DS208TT12A
System of Measurement
Inch
Cage Type
Pressed
Outer Ring Type
Spherical
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Seal Type
Contact
Static Radial Load Capacity
4,002 lbf
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Dynamic Radial Load Capacity
6,542 lbf
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Housing Material
Alloy Steel

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.18 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.438 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS208TT12A, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.