Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.125 In. Sq. Bore

  • Mfr # DS208TT5

  • Zoro # G2975436


product price: $71.69
/ea

Key Features

Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.125 in
Outside Dia.
3.1496 in
Width
1.437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS208TT5
Zoro #
G2975436
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
3.1496 in
Width
1.437 in
Outside Dia. Tolerance
+/-0.0005 in
Bore Size
1.18 in
Outside Diameter
3.149 in
Overall Width
1.437 in
For Shaft Size
1 1/8 in
Bore Size Tolerance
+/-0.005 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Bore Tolerance
+/-0.005 in
Temp. Range
-13 Degrees to 250 Degrees F
Max. RPM
560 RPM
Dynamic Load Capacity
6,550 lb
Static Load Capacity
4,000 lb
Lubrication
Shell Alvania #3
Seal Material
Nitrile Rubber
ABEC Tolerance
1
Bearing Material
Steel
Ball Material
Steel
Minimum Temperature
-40 Degrees F
Bore Shape
Square
Seal Type
Contact
Housing Material
Alloy Steel
Flange Type
Non-Flanged
ABEC Rating
1
System of Measurement
Inch
Outer Ring Type
Spherical
Ring Material Grade
52129
Number of Rows
One
Static Radial Load Capacity
4,002 lbf
Maximum Temperature
250 Degrees F
Cage Type
Pressed
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Bearing Industry Number
DS208TT5
Ring Material
Alloy Steel
Closure
Double Sealed
Maximum Speed
560 RPM
Dynamic Radial Load Capacity
6,542 lbf
ISO Rating
Class 0

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.18 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.149 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS208TT5, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.