Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.125 In. Sq. Bore

  • Mfr # DS209TT5

  • Zoro # G0818894


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Spherical Outer Ring
Bore Dia.
1.125 in
Cage Material
Steel
Outside Dia.
3.3465 in
Width
1.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS209TT5
Zoro #
G0818894
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
3.3465 in
Width
1.4375 in
Outside Dia. Tolerance
+/-0.0005 in
Bore Size Tolerance
+/-0.005 in
Bore Size
1.3 in
For Shaft Size
1 1/4 in
Outside Diameter
3.346 in
Overall Width
1.437 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Bore Tolerance
+/-0.005 in
Temp. Range
-13 Degrees to 250 Degrees F
Bearing Material
Steel
Seal Material
Nitrile Rubber
Dynamic Load Capacity
7,300 lb
ABEC Tolerance
1
Static Load Capacity
4,500 lb
Max. RPM
520 RPM
Lubrication
Shell Alvania #3
Ball Material
Steel
Static Radial Load Capacity
4,586 lbf
Minimum Temperature
-40 Degrees F
Flange Type
Non-Flanged
Bore Shape
Square
ABEC Rating
1
Bearing Industry Number
DS209TT5
Ring Material
Alloy Steel
Housing Material
Alloy Steel
Closure
Double Sealed
Seal Type
Contact
Ring Material Grade
52138
System of Measurement
Inch
Cage Type
Pressed
Number of Rows
One
Outer Ring Type
Spherical
ISO Rating
Class 0
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
7,307 lbf
Maximum Speed
520 RPM

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.3 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.346 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS209TT5, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,307 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.