Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.125 In. Sq. Bore

  • Mfr # DS210TT4

  • Zoro # G1091544


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Spherical Outer Ring
Bore Dia.
1.125 in
Cage Material
Steel
Outside Dia.
3.5433 in
Width
1.186 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS210TT4
Zoro #
G1091544
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
3.5433 in
Width
1.186 in
Outside Dia. Tolerance
+0/-0.0006 in
For Shaft Size
1 1/8 in
Bore Size Tolerance
+/-0.0006 in
Bore Size
1.18 in
Overall Width
1.189 in
Outside Diameter
3.543 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Bore Tolerance
+0/-0.0006 in
Lubrication
Shell Alvania #3
Dynamic Load Capacity
7,938 lb
Static Load Capacity
5,225 lb
Bearing Material
Steel
Seal Material
Nitrile Rubber
Temp. Range
-13 Degrees to 250 Degrees F
Max. RPM
470 RPM
ABEC Tolerance
1
Ball Material
Steel
Maximum Temperature
250 Degrees F
Flange Type
Non-Flanged
ISO Rating
Class 0
Closure
Double Sealed
Number of Rows
One
Static Radial Load Capacity
5,216 lbf
Seal Type
Contact
Cage Type
Pressed
Ring Material Grade
52150
Outer Ring Type
Spherical
Dynamic Radial Load Capacity
7,869 lbf
ABEC Rating
1
System of Measurement
Inch
Ring Material
Alloy Steel
Bore Shape
Square
Housing Material
Alloy Steel
Maximum Speed
470 RPM
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Minimum Temperature
-40 Degrees F
Bearing Industry Number
DS210TT4

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.18 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.543 in, Overall Width 1.189 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS210TT4, Bore Size Tolerance +/-0.0006 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,869 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.