Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.125 In. Sq. Bore

  • Mfr # DS210TTR4

  • Zoro # G0697252


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.125 in
Outside Dia.
3.937 in
Width
2.185 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS210TTR4
Zoro #
G0697252
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.125 in
Outside Dia.
3.937 in
Width
2.185 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size
1.18 in
Bore Size Tolerance
+/-0.005 in
For Shaft Size
1 1/8 in
Outside Diameter
3.543 in
Overall Width
1.189 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Dynamic Load Capacity
9,812 lb
ABEC Tolerance
1
Static Load Capacity
6,570 lb
Lubrication
Shell Alvania #3
Bore Tolerance
+0/-0.0005 in
Seal Material
Nitrile Rubber
Bearing Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Max. RPM
430 RPM
Ball Material
Steel
ISO Rating
Class 0
Ring Material Grade
52153
Static Radial Load Capacity
5,216 lbf
Outer Ring Type
Spherical
Housing Material
Alloy Steel
Number of Rows
One
Dynamic Radial Load Capacity
7,869 lbf
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Bore Shape
Square
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Seal Type
Contact
Flange Type
Non-Flanged
Cage Type
Pressed
ABEC Rating
1
Closure
Double Sealed
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Maximum Speed
430 RPM
Bearing Industry Number
DS210TTR4

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.18 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.543 in, Overall Width 1.189 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS210TTR4, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,869 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.