Zoro Homepage

Disc Bearing, 1.188 In. Bore

  • Mfr # DS208TT7

  • Zoro # G1765775


product price: $70.69
/ea

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
1.188 in
Cage Material
Steel
Outside Dia.
3.1496 in
Width
1.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS208TT7
Zoro #
G1765775
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.188 in
Outside Dia.
3.1496 in
Width
1.189 in
Outside Dia. Tolerance
+0/-0.0005 in
Bore Size Tolerance
+/-0.005 in
Overall Width
1.189 in
Outside Diameter
3.149 in
For Shaft Size
1 3/16 in
Bore Size
1.188 in

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.188 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.149 in, Overall Width 1.189 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS208TT7, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable, For Shaft Size 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.