Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.25 In. Hex Bore

  • Mfr # HPS103GP2

  • Zoro # G3135246


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Bearing Type
Hex Bore, Spherical Outer Ring
Bore Dia.
1.25 in
Cage Material
Steel
Outside Dia.
2.8346 in
Width
1.4843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS103GP2
Zoro #
G3135246
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.25 in
Outside Dia.
2.8346 in
Width
1.4843 in
Outside Dia. Tolerance
+0/-0.0005 in
Outside Diameter
2.834 in
Bore Size
1.279 in
For Shaft Size
1 1/4 in
Bore Size Tolerance
+/-0.005 in
Overall Width
1.484 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
Dynamic Load Capacity
5,750 lb
Static Load Capacity
3,450 lb
Bore Tolerance
+/-0.005 in
Temp. Range
-13 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Max. RPM
4,200 RPM
Lubrication
Shell Alvania #3
ABEC Tolerance
1
Bearing Material
Steel
Ball Material
Steel
Dynamic Radial Load Capacity
25,700 N
Bore Shape
Hex
Flange Type
Non-Flanged
Ring Material
Alloy Steel
Closure
Double Sealed
Housing Material
Alloy Steel
System of Measurement
Inch
ISO Rating
Class 0
Bearing Industry Number
HPS103GP2
Cage Type
Pressed
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
3,440 lbf
Minimum Temperature
-40 Degrees F
Outer Ring Type
Spherical
Seal Type
Contact
Maximum Speed
4,200 RPM
Number of Rows
One
Ring Material Grade
52194
ABEC Rating
1

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.279 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.834 in, Overall Width 1.484 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPS103GP2, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 25,700 N, Flange Size Not Applicable, For Shaft Size 1 1/4 in, ISO Rating Class 0, Maximum Speed 4,200 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.