Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.25 In. Hex Bore

  • Mfr # HPS103GP2A

  • Zoro # G2992315


product price: $82.89
/ea
Free Shipping & Returns

Key Features

Bearing Type
Hex Bore, Spherical Outer Ring
Bore Dia.
1.25 in
Cage Material
Steel
Outside Dia.
2.8346 in
Width
0.9843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS103GP2A
Zoro #
G2992315
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.25 in
Outside Dia.
2.8346 in
Width
0.9843 in
Outside Dia. Tolerance
+0/-0.0005 in
Overall Width
0.984 in
For Shaft Size
1 1/4 in
Bore Size Tolerance
+/-0.005 in
Bore Size
1.279 in
Outside Diameter
2.834 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
Max. RPM
4,200 RPM
Dynamic Load Capacity
5,750 lb
Static Load Capacity
3,450 lb
Bore Tolerance
+/-0.005 in
Temp. Range
-13 Degrees to 250 Degrees F
ABEC Tolerance
1
Bearing Material
Steel
Lubrication
Temprex N2/Unirex N2
Seal Material
Nitrile Rubber
Ball Material
Steel
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
3,440 lbf
Flange Type
Non-Flanged
Seal Type
Contact
Bearing Industry Number
HPS103GP2A
Cage Type
Pressed
Outer Ring Type
Spherical
Housing Material
Alloy Steel
System of Measurement
Inch
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Bore Shape
Hex
Maximum Speed
3,450 RPM
Number of Rows
One
ABEC Rating
1
ISO Rating
Class 0
Ring Material Grade
52195
Dynamic Radial Load Capacity
25,700 N

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.279 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.834 in, Overall Width 0.984 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPS103GP2A, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 25,700 N, Flange Size Not Applicable, For Shaft Size 1 1/4 in, ISO Rating Class 0, Maximum Speed 3,450 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.