Zoro Homepage

Disc Bearing, 1.25 In. Hex Bore

  • Mfr # HPS103TP2

  • Zoro # G3462733


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.25 in
Outside Dia.
2.8346 in
Width
1.4843 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS103TP2
Zoro #
G3462733
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.25 in
Outside Dia.
2.8346 in
Width
1.4843 in
Outside Dia. Tolerance
+0/-0.0005 in
Overall Width
1.437 in
Bore Size
1.279 in
Bore Size Tolerance
+/-0.005 in
Outside Diameter
2.834 in
For Shaft Size
1 1/4 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
ABEC Tolerance
1
Dynamic Load Capacity
5,750 lb
Lubrication
Shell Alvania #3
Temp. Range
-13 Degrees to 250 Degrees F
Bearing Material
Steel
Max. RPM
630 RPM
Bore Tolerance
+/-0.005 in
Seal Material
Nitrile Rubber
Static Load Capacity
3,450 lb
Ball Material
Steel
Bore Shape
Hex
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
5,750 lbf
Housing Material
Alloy Steel
Seal Type
Contact
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Cage Type
Pressed
Outer Ring Type
Spherical
Lubricant Material
Alvania #3
Flange Type
Non-Flanged
Ring Material Grade
52196
Ring Material
Alloy Steel
System of Measurement
Inch
Bearing Industry Number
HPS103TP2
Static Radial Load Capacity
3,450 lbf
ABEC Rating
1
ISO Rating
Class 0
Maximum Speed
630 RPM
Number of Rows
One

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.279 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 2.834 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPS103TP2, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 5,750 lbf, Flange Size Not Applicable, For Shaft Size 1 1/4 in, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.