Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.25 In. Sq. Bore

  • Mfr # DS209TTR5

  • Zoro # G1253287


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.25 in
Outside Dia.
3.5433 in
Width
1.186 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS209TTR5
Zoro #
G1253287
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.25 in
Outside Dia.
3.5433 in
Width
1.186 in
Outside Dia. Tolerance
+0/-0.0006 in
Overall Width
1.437 in
Bore Size Tolerance
+/-0.005 in
Bore Size
1.3 in
Outside Diameter
3.346 in
For Shaft Size
1 1/4 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Static Load Capacity
5,225 lb
Max. RPM
470 RPM
Temp. Range
-13 Degrees to 250 Degrees F
Lubrication
Shell Alvania #3
Dynamic Load Capacity
7,938 lb
Bore Tolerance
+0/-0.0005 in
Seal Material
Nitrile Rubber
ABEC Tolerance
1
Bearing Material
Steel
Ball Material
Steel
Outer Ring Type
Spherical
Number of Rows
One
Seal Type
Contact
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Maximum Speed
470 RPM
System of Measurement
Inch
Housing Material
Alloy Steel
Ring Material Grade
52145
Bore Shape
Square
Static Radial Load Capacity
4,586 lbf
ABEC Rating
1
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
7,307 lbf
Bearing Industry Number
DS209TTR5
Cage Type
Pressed
Closure
Double Sealed
Flange Type
Non-Flanged
Maximum Temperature
250 Degrees F

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.3 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.346 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS209TTR5, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,307 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.