Zoro Homepage

Disc Bearing, 1.25 In. Sq. Bore

  • Mfr # DS209TTR8

  • Zoro # G1893035


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.25 in
Outside Dia.
3.5433 in
Width
1.186 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS209TTR8
Zoro #
G1893035
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.25 in
Outside Dia.
3.5433 in
Width
1.186 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size Tolerance
+/-0.005 in
Outside Diameter
3.346 in
Overall Width
1.437 in
For Shaft Size
1 1/4 in
Bore Size
1.3 in

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.3 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.346 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS209TTR8, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,307 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.