Zoro Homepage

Disc Bearing, 1.375 In. Sq. Bore

  • Mfr # DC212TTR

  • Zoro # G6598496


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Cylindrical Outer Ring
Bore Dia.
1.375 in
Cage Material
Steel
Outside Dia.
4.3307 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC212TTR
Zoro #
G6598496
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.375 in
Outside Dia.
4.3307 in
Width
2 in
Outside Dia. Tolerance
+0/-0.0007 in
For Shaft Size
1 3/4 in
Bore Size Tolerance
+/-0.0006 in
Outside Diameter
4.33 in
Overall Width
1.687 in
Bore Size
1.77 in

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.77 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 4.33 in, Overall Width 1.687 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DC212TTR, Bore Size Tolerance +/-0.0006 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 11,803 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.