Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.5 In. Bore

  • Mfr # DS208TT2A

  • Zoro # G0848696


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
1.5 in
Cage Material
Steel
Outside Dia.
3.1496 in
Width
1.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS208TT2A
Zoro #
G0848696
UPC #
454735946971
Country of Origin
Japan

Dimensions

Bore Dia.
1.5 in
Outside Dia.
3.1496 in
Width
1.6875 in
Outside Dia. Tolerance
+0/-0.0005 in
For Shaft Size
1 1/2 in
Bore Size
1.5 in
Bore Size Tolerance
+/-0.005 in
Outside Diameter
3.149 in
Overall Width
1.687 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Bearing Material
Steel
Lubrication
Shell Alvania #3
Dynamic Load Capacity
6,550 lb
Temp. Range
-13 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Bore Tolerance
+/-0.005 in
Static Load Capacity
4,000 lb
Max. RPM
560 RPM
ABEC Tolerance
1
Ball Material
Steel
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Outer Ring Type
Spherical
Application
Severe Tillage
Flange Type
Non-Flanged
Bore Shape
Round
Maximum Speed
560 RPM
Ring Material Grade
52128
Minimum Temperature
-40 Degrees F
Number of Rows
One
System of Measurement
Inch
Static Radial Load Capacity
4,002 lbf
Bearing Industry Number
DS208TT2A
Housing Material
Alloy Steel
Dynamic Radial Load Capacity
6,542 lbf
ABEC Rating
1
Closure
Double Sealed
Cage Type
Pressed
Resistance Properties
Corrosion Resistant
Seal Type
Contact
ISO Rating
Class 0

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.5 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.149 in, Overall Width 1.687 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS208TT2A, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,542 lbf, Flange Size Not Applicable, For Shaft Size 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.