Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.5 In. Hex Bore

  • Mfr # HPS108GPH

  • Zoro # G0758387


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Hex Bore, Spherical Outer Ring
Bore Dia.
1.5 in
Cage Material
Steel
Outside Dia.
3.3465 in
Width
1.1811 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS108GPH
Zoro #
G0758387
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.5 in
Outside Dia.
3.3465 in
Width
1.1811 in
Outside Dia. Tolerance
+0/-0.0001 in
Bore Size
1.535 in
Bore Size Tolerance
+/-0.0008 in
Overall Width
1.181 in
Outside Diameter
3.346 in
For Shaft Size
1 1/4 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Hex Bore, Spherical Outer Ring
Cage Material
Steel
Dynamic Load Capacity
7,350 lb
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Max. RPM
3,400 RPM
Bore Tolerance
+0/-0.0008 in
Static Load Capacity
4,600 lb
Bearing Material
Steel
Lubrication
Shell Alvania #3
Temp. Range
-13 Degrees to 250 Degrees F
Ball Material
Steel
Maximum Speed
3,400 RPM
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bearing Industry Number
HPS108GPH
Cage Type
Pressed
Dynamic Radial Load Capacity
32,500 N
Bore Shape
Hex
Flange Type
Non-Flanged
Number of Rows
One
Ring Material Grade
52200
ISO Rating
Class 0
Closure
Double Sealed
Static Radial Load Capacity
4,586 lbf
Housing Material
Alloy Steel
Seal Type
Contact
Outer Ring Type
Spherical
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
ABEC Rating
1

Description

Agricultural Disc Bearing, Bore Shape Hex, Bore Size 1.535 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.346 in, Overall Width 1.181 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number HPS108GPH, Bore Size Tolerance +/-0.0008 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 32,500 N, Flange Size Not Applicable, For Shaft Size 1 1/4 in, ISO Rating Class 0, Maximum Speed 3,400 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.