Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.5 In. Sq. Bore

  • Mfr # DC211TT5

  • Zoro # G0922232


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
Bore Dia.
1.5 in
Outside Dia.
5 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC211TT5
Zoro #
G0922232
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.5 in
Outside Dia.
5 in
Width
1.75 in
Outside Dia. Tolerance
+0/-0.0006 in
Overall Width
1.75 in
Outside Diameter
4 in
For Shaft Size
1 1/2 in
Bore Size Tolerance
+/-0.0006 in
Bore Size
1.531 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
ABEC Tolerance
1
Bore Tolerance
+0/-0.0006 in
Lubrication
Shell Alvania #3
Dynamic Load Capacity
9,750 lb
Temp. Range
-13 Degrees to 250 Degrees F
Static Load Capacity
6,550 lb
Bearing Material
Steel
Seal Material
Nitrile Rubber
Max. RPM
430 RPM
Ball Material
Steel
Bore Shape
Square
Ring Material
Alloy Steel
Seal Type
Contact
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Number of Rows
One
Static Radial Load Capacity
6,565 lbf
Cage Type
Pressed
Ring Material Grade
52115
ABEC Rating
1
Maximum Speed
430 RPM
Closure
Double Sealed
ISO Rating
Class 0
Outer Ring Type
Straight
Flange Type
Non-Flanged
Housing Material
Alloy Steel
System of Measurement
Inch
Bearing Industry Number
DC211TT5
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
9,780 lbf

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.531 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 4 in, Overall Width 1.75 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DC211TT5, Bore Size Tolerance +/-0.0006 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,780 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.