Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.5 In. Sq. Bore

  • Mfr # DC211TTR3

  • Zoro # G1173706


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
Bore Dia.
1.5 in
Outside Dia.
3.937 in
Width
1.311 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC211TTR3
Zoro #
G1173706
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.5 in
Outside Dia.
3.937 in
Width
1.311 in
Outside Dia. Tolerance
+0/-0.0006 in
Overall Width
1.75 in
Bore Size
1.531 in
Bore Size Tolerance
+/-0.005 in
For Shaft Size
1 1/2 in
Outside Diameter
3.937 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
Static Load Capacity
6,550 lb
Lubrication
Shell Alvania #3
Seal Material
Nitrile Rubber
Max. RPM
430 RPM
ABEC Tolerance
1
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
9,750 lb
Bearing Material
Steel
Bore Tolerance
+/-0.005 in
Ball Material
Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
DC211TTR3
ISO Rating
Class 0
ABEC Rating
1
Housing Material
Alloy Steel
Number of Rows
One
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Outer Ring Type
Straight
Dynamic Radial Load Capacity
9,780 lbf
Static Radial Load Capacity
6,565 lbf
Maximum Speed
430 RPM
System of Measurement
Inch
Bore Shape
Square
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Cage Type
Pressed
Ring Material
Alloy Steel
Closure
Double Sealed
Ring Material Grade
52118
Flange Type
Non-Flanged

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.531 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.937 in, Overall Width 1.75 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DC211TTR3, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,780 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.