Zoro Homepage

Disc Bearing, 1.5 In. Sq. Bore

  • Mfr # DC211TTR3E

  • Zoro # G1504422


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Cylindrical Outer Ring
Bore Dia.
1.5 in
Cage Material
Steel
Outside Dia.
3.937 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC211TTR3E
Zoro #
G1504422
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.5 in
Outside Dia.
3.937 in
Width
1.75 in
Outside Dia. Tolerance
+0/-0.0006 in
Outside Diameter
3.937 in
Bore Size
1.531 in
Bore Size Tolerance
+/-0.005 in
For Shaft Size
1 1/2 in
Overall Width
1.75 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
Static Load Capacity
6,550 lb
Lubrication
Shell Alvania #3
Dynamic Load Capacity
9,750 lb
Seal Material
Nitrile Rubber
ABEC Tolerance
1
Bore Tolerance
+/-0.005 in
Max. RPM
430 RPM
Temp. Range
-13 Degrees to 250 Degrees F
Bearing Material
Steel
Ball Material
Steel
Closure
Double Sealed
Number of Rows
One
Outer Ring Type
Straight
System of Measurement
Inch
Ring Material Grade
52119
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
6,565 lbf
Dynamic Radial Load Capacity
9,780 lbf
Bearing Industry Number
DC211TTR3E
Application
Disc Harrows, Disc Tillers, Trenching Machinery
ISO Rating
Class 0
Flange Type
Non-Flanged
Maximum Speed
430 RPM
Cage Type
Pressed
Bore Shape
Square
Seal Type
Contact
Housing Material
Alloy Steel
ABEC Rating
1

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.531 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.937 in, Overall Width 1.75 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DC211TTR3E, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,780 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.