Zoro Homepage

Disc Bearing, 1.5 In. Sq. Bore

  • Mfr # DC211TTR4

  • Zoro # G0598981


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Cylindrical Outer Ring
Bore Dia.
1.5 in
Cage Material
Steel
Outside Dia.
3.937 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC211TTR4
Zoro #
G0598981
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.5 in
Outside Dia.
3.937 in
Width
1.75 in
Outside Dia. Tolerance
+0/-0.0006 in
Overall Width
1.75 in
For Shaft Size
1 1/2 in
Bore Size
1.513 in
Bore Size Tolerance
+/-0.015 in
Outside Diameter
3.937 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
Max. RPM
430 RPM
Lubrication
Shell Alvania #3
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
9,750 lb
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Bore Tolerance
+/-0.015 in
Static Load Capacity
6,550 lb
Bearing Material
Steel
Ball Material
Steel
Outer Ring Type
Straight
Bearing Industry Number
DC211TTR4
Bore Shape
Square
Flange Type
Non-Flanged
Static Radial Load Capacity
6,565 lbf
ABEC Rating
1
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Ring Material
Alloy Steel
Cage Type
Pressed
System of Measurement
Inch
Housing Material
Alloy Steel
Dynamic Radial Load Capacity
9,780 lbf
ISO Rating
Class 0
Maximum Speed
430 RPM
Number of Rows
One
Ring Material Grade
52120

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.513 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.937 in, Overall Width 1.75 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DC211TTR4, Bore Size Tolerance +/-0.015 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,780 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.