Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.5 In. Sq. Bore

  • Mfr # DS211TT3

  • Zoro # G3475464


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Spherical Outer Ring
Bore Dia.
1.5 in
Cage Material
Steel
Outside Dia.
3.937 in
Width
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS211TT3
Zoro #
G3475464
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.5 in
Outside Dia.
3.937 in
Width
1.31 in
Outside Dia. Tolerance
+0/-0.0006 in
Outside Diameter
3.937 in
Bore Size
1.531 in
Overall Width
1.311 in
For Shaft Size
1 1/2 in
Bore Size Tolerance
+/-0.005 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Max. RPM
430 RPM
Static Load Capacity
6,570 lb
Dynamic Load Capacity
9,812 lb
Lubrication
Shell Alvania #3
Bearing Material
Steel
Bore Tolerance
+0/-0.0005 in
ABEC Tolerance
1
Ball Material
Steel
Closure
Double Sealed
ABEC Rating
1
ISO Rating
Class 0
Maximum Temperature
250 Degrees F
Flange Type
Non-Flanged
Bore Shape
Square
Dynamic Radial Load Capacity
6,565 lbf
System of Measurement
Inch
Cage Type
Pressed
Maximum Speed
430 RPM
Static Radial Load Capacity
9,780 lbf
Ring Material Grade
52156
Bearing Industry Number
DS211TT3
Number of Rows
One
Housing Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Outer Ring Type
Spherical
Ring Material
Alloy Steel
Seal Type
Contact

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.531 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.937 in, Overall Width 1.311 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS211TT3, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 6,565 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.