Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.53 In. Bore

  • Mfr # DS209TT4

  • Zoro # G1599577


product price: $85.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.53 in
Outside Dia.
3.3465 in
Width
1.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS209TT4
Zoro #
G1599577
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.53 in
Outside Dia.
3.3465 in
Width
1.189 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size Tolerance
+/-0.005 in
Outside Diameter
3.346 in
Bore Size
1.535 in
Overall Width
1.189 in
For Shaft Size
1 33/64 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Lubrication
Shell Alvania #3
Temp. Range
-13 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Max. RPM
520 RPM
ABEC Tolerance
1
Dynamic Load Capacity
7,300 lb
Static Load Capacity
4,500 lb
Bore Tolerance
+/-0.005 in
Bearing Material
Steel
Ball Material
Steel
Minimum Temperature
-40 Degrees F
Application
Severe Tillage
Bearing Industry Number
DS209TT4
Maximum Temperature
250 Degrees F
Seal Type
Contact
ISO Rating
Class 0
Outer Ring Type
Spherical
Flange Type
Non-Flanged
Ring Material Grade
52137
Cage Type
Pressed
Bore Shape
Round
Number of Rows
One
ABEC Rating
1
Static Radial Load Capacity
4,586 lbf
System of Measurement
Inch
Housing Material
Alloy Steel
Maximum Speed
520 RPM
Closure
Double Sealed
Dynamic Radial Load Capacity
7,307 lbf
Ring Material
Alloy Steel
Resistance Properties
Corrosion Resistant

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.535 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.346 in, Overall Width 1.189 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS209TT4, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,307 lbf, Flange Size Not Applicable, For Shaft Size 1 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.