Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.53 In. Bore

  • Mfr # DS209TT6

  • Zoro # G2204316


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
1.53 in
Cage Material
Steel
Outside Dia.
3.3755 in
Width
1.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS209TT6
Zoro #
G2204316
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.53 in
Outside Dia.
3.3755 in
Width
1.1875 in
Outside Dia. Tolerance
+0/-0.0006 in
Outside Diameter
3.375 in
Bore Size
1.53 in
Overall Width
1.187 in
For Shaft Size
1 33/64 in
Bore Size Tolerance
+/-0.001 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
7,300 lb
Max. RPM
520 RPM
Bearing Material
Steel
Static Load Capacity
4,500 lb
Seal Material
Nitrile Rubber
Lubrication
Shell Alvania #3
ABEC Tolerance
1
Bore Tolerance
+/-0.001 in
Ball Material
Steel
ABEC Rating
1
Application
Severe Tillage
Ring Material Grade
52139
ISO Rating
Class 0
System of Measurement
Inch
Bearing Industry Number
DS209TT6
Flange Type
Non-Flanged
Dynamic Radial Load Capacity
7,307 lbf
Seal Type
Contact
Cage Type
Pressed
Closure
Double Sealed
Number of Rows
One
Housing Material
Alloy Steel
Bore Shape
Round
Resistance Properties
Corrosion Resistant
Minimum Temperature
-40 Degrees F
Outer Ring Type
Spherical
Static Radial Load Capacity
4,586 lbf
Ring Material
Alloy Steel
Maximum Speed
520 RPM
Maximum Temperature
250 Degrees F

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.53 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.375 in, Overall Width 1.187 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS209TT6, Bore Size Tolerance +/-0.001 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,307 lbf, Flange Size Not Applicable, For Shaft Size 1 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.