Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.77 In. Bore

  • Mfr # DC209TTR10

  • Zoro # G2330264


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Cylindrical Outer Ring
Cage Material
Nylon
Bore Dia.
1.77 in
Outside Dia.
3.3465 in
Width
1.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC209TTR10
Zoro #
G2330264
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.77 in
Outside Dia.
3.3465 in
Width
1.4375 in
Outside Dia. Tolerance
+0/-0.0006 in
Overall Width
1.437 in
For Shaft Size
1 3/4 in
Bore Size Tolerance
+/-0.005 in
Outside Diameter
3.346 in
Bore Size
1.77 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Cylindrical Outer Ring
Cage Material
Nylon
Seal Material
Nitrile Rubber
Bearing Material
Steel
ABEC Tolerance
1
Dynamic Load Capacity
7,350 lb
Bore Tolerance
+/-0.005 in
Max. RPM
520 RPM
Static Load Capacity
4,600 lb
Lubrication
Shell Alvania #3
Temp. Range
-13 Degrees to 250 Degrees F
Ball Material
Steel
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Application
Severe Tillage
Housing Material
Alloy Steel
Bearing Industry Number
DC209TTR10
Flange Type
Non-Flanged
Ring Material
Alloy Steel
Lubricant Material
Alvania #3
System of Measurement
Inch
ABEC Rating
1
Dynamic Radial Load Capacity
7,350 lbf
Static Radial Load Capacity
4,600 lbf
Number of Rows
One
Cage Type
Pressed
Ring Material Grade
52108
Seal Type
Contact
Bore Shape
Round
Resistance Properties
Corrosion Resistant
Outer Ring Type
Straight
Maximum Speed
520 RPM
Maximum Temperature
250 Degrees F

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.77 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.346 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DC209TTR10, Bore Size Tolerance +/-0.005 in, Cage Material Nylon, Cage Type Pressed, Dynamic Radial Load Capacity 7,350 lbf, Flange Size Not Applicable, For Shaft Size 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.