Zoro Homepage

Disc Bearing, 1.77 In. Bore

  • Mfr # DS209TT6E

  • Zoro # G2427144


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
1.77 in
Cage Material
Nylon
Outside Dia.
3.3465 in
Width
1.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS209TT6E
Zoro #
G2427144
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.77 in
Outside Dia.
3.3465 in
Width
1.687 in
Outside Dia. Tolerance
+0/-0.0006 in
Overall Width
1.687 in
Outside Diameter
3.346 in
For Shaft Size
1 49/64 in
Bore Size Tolerance
+/-0.007 in
Bore Size
1.77 in

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.77 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.346 in, Overall Width 1.687 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS209TT6E, Bore Size Tolerance +/-0.007 in, Cage Material Nylon, Cage Type Pressed, Dynamic Radial Load Capacity 7,300 lbf, Flange Size Not Applicable, For Shaft Size 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.