Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.77 In. Bore

  • Mfr # DS209TTR11B

  • Zoro # G7202964


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.77 in
Outside Dia.
3.395 in
Width
1.687 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS209TTR11B
Zoro #
G7202964
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.77 in
Outside Dia.
3.395 in
Width
1.687 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size
1.771 in
Bore Size Tolerance
+/-0.0004 in
For Shaft Size
1 49/64 in
Overall Width
1.687 in
Outside Diameter
3.395 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Bearing Material
Steel
Max. RPM
520 RPM
Bore Tolerance
+0/-0.0004 in
Static Load Capacity
4,500 lb
Lubrication
Shell Alvania #3
Seal Material
Nitrile Rubber
Dynamic Load Capacity
7,300 lb
ABEC Tolerance
1
Temp. Range
-13 Degrees to 250 Degrees F
Ball Material
Steel
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Housing Material
Alloy Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
DS209TTR11B
Outer Ring Type
Spherical
System of Measurement
Inch
Static Radial Load Capacity
4,500 lbf
Flange Type
Non-Flanged
Bore Shape
Round
ISO Rating
Class 0
Resistance Properties
Corrosion Resistant
Closure
Double Sealed
Maximum Speed
520 RPM
Cage Type
Pressed
Dynamic Radial Load Capacity
7,300 lbf
Seal Type
Contact
ABEC Rating
1
Number of Rows
One
Application
Severe Tillage
Ring Material Grade
52142
Lubricant Material
Alvania #3

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.771 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.395 in, Overall Width 1.687 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS209TTR11B, Bore Size Tolerance +/-0.0004 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,300 lbf, Flange Size Not Applicable, For Shaft Size 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.