Zoro Homepage

Disc Bearing, 1.7717 In. Bore

  • Mfr # DS209TT2

  • Zoro # G1114127


product price: $71.19
/ea

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.7717 in
Outside Dia.
3.3465 in
Width
1.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS209TT2
Zoro #
G1114127
UPC #
454735946995
Country of Origin
Japan

Dimensions

Bore Dia.
1.7717 in
Outside Dia.
3.3465 in
Width
1.189 in
Outside Dia. Tolerance
+0/-0.0006 in
Overall Width
1.189 in
For Shaft Size
1 49/64 in
Outside Diameter
3.346 in
Bore Size
1.771 in
Bore Size Tolerance
+/-0.01 in

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.771 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.346 in, Overall Width 1.189 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS209TT2, Bore Size Tolerance +/-0.01 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,307 lbf, Flange Size Not Applicable, For Shaft Size 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.