Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.7717 In. Bore

  • Mfr # DS209TTR2

  • Zoro # G1842294


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
1.7717 in
Cage Material
Steel
Outside Dia.
3.3465 in
Width
1.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS209TTR2
Zoro #
G1842294
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.7717 in
Outside Dia.
3.3465 in
Width
1.189 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size Tolerance
+/-0.005 in
For Shaft Size
1 49/64 in
Bore Size
1.771 in
Overall Width
1.196 in
Outside Diameter
3.346 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Seal Material
Nitrile Rubber
Bore Tolerance
+0/-0.0005 in
Bearing Material
Steel
Max. RPM
520 RPM
Temp. Range
-13 Degrees to 250 Degrees F
Static Load Capacity
4,500 lb
Lubrication
Shell Alvania #3
Dynamic Load Capacity
7,350 lb
ABEC Tolerance
1
Ball Material
Steel
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Maximum Speed
520 RPM
ISO Rating
Class 0
Cage Type
Pressed
Flange Type
Non-Flanged
Ring Material
Alloy Steel
Application
Severe Tillage
Ring Material Grade
52143
Outer Ring Type
Spherical
Maximum Temperature
250 Degrees F
Bore Shape
Round
Resistance Properties
Corrosion Resistant
Number of Rows
One
ABEC Rating
1
Bearing Industry Number
DS209TTR2
Closure
Double Sealed
Dynamic Radial Load Capacity
7,307 lbf
Static Radial Load Capacity
4,586 lbf
System of Measurement
Inch
Housing Material
Alloy Steel

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.771 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.346 in, Overall Width 1.196 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS209TTR2, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,307 lbf, Flange Size Not Applicable, For Shaft Size 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.