Zoro Homepage

Disc Bearing, 1.778 In. Bore

  • Mfr # DS209TTR10

  • Zoro # G2390351


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
1.778 in
Cage Material
Steel
Outside Dia.
3.3465 in
Width
1.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS209TTR10
Zoro #
G2390351
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.778 in
Outside Dia.
3.3465 in
Width
1.4375 in
Outside Dia. Tolerance
+0/-0.0006 in
For Shaft Size
1 49/64 in
Bore Size Tolerance
+/-0.005 in
Overall Width
1.437 in
Bore Size
1.778 in
Outside Diameter
3.346 in

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.778 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.346 in, Overall Width 1.437 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS209TTR10, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,307 lbf, Flange Size Not Applicable, For Shaft Size 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.