Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.78 In. Bore

  • Mfr # DC211TTR21

  • Zoro # G3184282


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Cylindrical Outer Ring
Cage Material
Nylon
Bore Dia.
1.78 in
Outside Dia.
3.937 in
Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC211TTR21
Zoro #
G3184282
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.78 in
Outside Dia.
3.937 in
Width
1.75 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size
1.78 in
Outside Diameter
1.78 in
Bore Size Tolerance
+/-0.005 in
For Shaft Size
1 3/4 in
Overall Width
1.75 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Cylindrical Outer Ring
Cage Material
Nylon
Lubrication
Shell Alvania #3
ABEC Tolerance
1
Dynamic Load Capacity
9,750 lb
Bore Tolerance
+/-0.005 in
Max. RPM
430 RPM
Seal Material
Nitrile Rubber
Bearing Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Static Load Capacity
6,550 lb
Ball Material
Steel
Closure
Double Sealed
Dynamic Radial Load Capacity
9,800 lbf
Cage Type
Pressed
Bearing Industry Number
DC211TTR21
Ring Material Grade
52117
Housing Material
Alloy Steel
Lubricant Material
Alvania #3
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
6,550 lbf
ABEC Rating
1
Seal Type
Contact
Number of Rows
One
Ring Material
Alloy Steel
Flange Type
Non-Flanged
Outer Ring Type
Straight
Resistance Properties
Corrosion Resistant
Bore Shape
Round
Minimum Temperature
-40 Degrees F
Maximum Speed
430 RPM
System of Measurement
Inch

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.78 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 1.78 in, Overall Width 1.75 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Bearing Industry Number DC211TTR21, Bore Size Tolerance +/-0.005 in, Cage Material Nylon, Cage Type Pressed, Dynamic Radial Load Capacity 9,800 lbf, Flange Size Not Applicable, For Shaft Size 1 3/4 in, Lubricant Material Alvania #3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.