Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.78 In. Bore

  • Mfr # DS211TTR23

  • Zoro # G6751236


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.78 in
Outside Dia.
3.937 in
Width
1.311 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS211TTR23
Zoro #
G6751236
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.78 in
Outside Dia.
3.937 in
Width
1.311 in
Outside Dia. Tolerance
+0/-0.0006 in
Outside Diameter
3.98 in
Bore Size
1.78 in
For Shaft Size
1 49/64 in
Bore Size Tolerance
+/-0.0006 in
Overall Width
2.125 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Max. RPM
430 RPM
Lubrication
Shell Alvania #3
Bearing Material
Steel
Static Load Capacity
6,570 lb
Seal Material
Nitrile Rubber
Temp. Range
-13 Degrees to 250 Degrees F
Bore Tolerance
+0/-0.0006 in
ABEC Tolerance
1
Dynamic Load Capacity
9,812 lb
Ball Material
Steel
ABEC Rating
1
System of Measurement
Inch
Housing Material
Alloy Steel
Seal Type
Contact
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Bearing Industry Number
DS211TTR23
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
9,757 lbf
Application
Severe Tillage
Maximum Speed
430 RPM
Bore Shape
Round
Cage Type
Pressed
Outer Ring Type
Spherical
Number of Rows
One
Flange Type
Non-Flanged
Minimum Temperature
-40 Degrees F
Ring Material Grade
52162
ISO Rating
Class 0
Static Radial Load Capacity
6,542 lbf

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.78 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.98 in, Overall Width 2.125 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS211TTR23, Bore Size Tolerance +/-0.0006 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,757 lbf, Flange Size Not Applicable, For Shaft Size 1 49/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.