Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.785 In. Bore

  • Mfr # DS210TT5

  • Zoro # G2335557


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
1.785 in
Outside Dia.
3.937 in
Width
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS210TT5
Zoro #
G2335557
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.785 in
Outside Dia.
3.937 in
Width
1.31 in
Outside Dia. Tolerance
+0/-0.0006 in
For Shaft Size
1 25/32 in
Bore Size
1.785 in
Outside Diameter
3.543 in
Bore Size Tolerance
+/-0.005 in
Overall Width
1.189 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Static Load Capacity
6,570 lb
Lubrication
Shell Alvania #3
ABEC Tolerance
1
Bore Tolerance
+0/-0.0005 in
Temp. Range
-13 Degrees to 250 Degrees F
Seal Material
Nitrile Rubber
Max. RPM
430 RPM
Dynamic Load Capacity
9,812 lb
Bearing Material
Steel
Ball Material
Steel
Resistance Properties
Corrosion Resistant
Seal Type
Contact
Application
Severe Tillage
Static Radial Load Capacity
5,216 lbf
Number of Rows
One
Cage Type
Pressed
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
7,869 lbf
Ring Material
Alloy Steel
System of Measurement
Inch
ISO Rating
Class 0
Ring Material Grade
52151
Bore Shape
Round
Housing Material
Alloy Steel
Flange Type
Non-Flanged
Outer Ring Type
Spherical
Closure
Double Sealed
Maximum Speed
430 RPM
Minimum Temperature
-40 Degrees F
Bearing Industry Number
DS210TT5
ABEC Rating
1

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.785 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.543 in, Overall Width 1.189 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS210TT5, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,869 lbf, Flange Size Not Applicable, For Shaft Size 1 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.