Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.785 In. Bore

  • Mfr # DS210TTR5R

  • Zoro # G1451021


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
1.785 in
Cage Material
Steel
Outside Dia.
4.0767 in
Width
1.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS210TTR5R
Zoro #
G1451021
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.785 in
Outside Dia.
4.0767 in
Width
1.748 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size
1.785 in
Bore Size Tolerance
+/-0.005 in
Outside Diameter
3.543 in
For Shaft Size
1 25/32 in
Overall Width
1.189 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Max. RPM
430 RPM
Lubrication
Shell Alvania #3
Bore Tolerance
+0/-0.0005 in
Static Load Capacity
6,570 lb
Bearing Material
Steel
Seal Material
Nitrile Rubber
Dynamic Load Capacity
9,812 lb
Temp. Range
-13 Degrees to 250 Degrees F
ABEC Tolerance
1
Ball Material
Steel
Resistance Properties
Corrosion Resistant
Closure
Double Sealed
ISO Rating
Class 0
ABEC Rating
1
Flange Type
Non-Flanged
Application
Severe Tillage
Maximum Speed
430 RPM
Outer Ring Type
Spherical
System of Measurement
Inch
Cage Type
Pressed
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
7,869 lbf
Seal Type
Contact
Number of Rows
One
Housing Material
Alloy Steel
Bearing Industry Number
DS210TTR5R
Bore Shape
Round
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Static Radial Load Capacity
5,216 lbf
Ring Material Grade
52154

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.785 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.543 in, Overall Width 1.189 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS210TTR5R, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,869 lbf, Flange Size Not Applicable, For Shaft Size 1 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.