Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.938 In. Bore

  • Mfr # DC210TT2

  • Zoro # G2038294


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Cylindrical Outer Ring
Bore Dia.
1.938 in
Cage Material
Steel
Outside Dia.
3.5433 in
Width
1.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC210TT2
Zoro #
G2038294
UPC #
454735946858
Country of Origin
Japan

Dimensions

Bore Dia.
1.938 in
Outside Dia.
3.5433 in
Width
1.189 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size
1.938 in
Bore Size Tolerance
+/-0.02 in
Outside Diameter
3.543 in
For Shaft Size
1 15/16 in
Overall Width
1.189 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Cylindrical Outer Ring
Cage Material
Steel
Max. RPM
470 RPM
Dynamic Load Capacity
7,900 lb
Seal Material
Nitrile Rubber
Lubrication
Shell Alvania #3
ABEC Tolerance
1
Temp. Range
-13 Degrees to 250 Degrees F
Static Load Capacity
5,200 lb
Bearing Material
Steel
Bore Tolerance
+/-0.005 in
Ball Material
Steel
Minimum Temperature
-40 Degrees F
Cage Type
Pressed
Static Radial Load Capacity
5,216 lbf
ISO Rating
Class 0
Closure
Double Sealed
Bearing Industry Number
DC210TT2
Application
Severe Tillage
Housing Material
Alloy Steel
Dynamic Radial Load Capacity
7,869 lbf
Outer Ring Type
Straight
Bore Shape
Round
Maximum Speed
470 RPM
ABEC Rating
1
Flange Type
Non-Flanged
Resistance Properties
Corrosion Resistant
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Ring Material Grade
52110
Seal Type
Contact
Number of Rows
One
System of Measurement
Inch

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.938 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.543 in, Overall Width 1.189 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DC210TT2, Bore Size Tolerance +/-0.02 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,869 lbf, Flange Size Not Applicable, For Shaft Size 1 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.