Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.938 In. Bore

  • Mfr # DS210TT2

  • Zoro # G1885037


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
1.938 in
Cage Material
Steel
Outside Dia.
3.5433 in
Width
1.186 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS210TT2
Zoro #
G1885037
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.938 in
Outside Dia.
3.5433 in
Width
1.186 in
Outside Dia. Tolerance
+0/-0.0006 in
Overall Width
1.189 in
Bore Size Tolerance
+/-0.005 in
Bore Size
1.938 in
For Shaft Size
1 15/16 in
Outside Diameter
3.543 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Seal Material
Nitrile Rubber
Static Load Capacity
5,225 lb
Max. RPM
470 RPM
Dynamic Load Capacity
7,938 lb
ABEC Tolerance
1
Bore Tolerance
+0/-0.0005 in
Lubrication
Shell Alvania #3
Temp. Range
-13 Degrees to 250 Degrees F
Bearing Material
Steel
Ball Material
Steel
Flange Type
Non-Flanged
Minimum Temperature
-40 Degrees F
Cage Type
Pressed
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
7,869 lbf
Resistance Properties
Corrosion Resistant
ISO Rating
Class 0
Seal Type
Contact
Bore Shape
Round
System of Measurement
Inch
Application
Severe Tillage
Outer Ring Type
Spherical
Housing Material
Alloy Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
DS210TT2
Maximum Speed
470 RPM
Static Radial Load Capacity
5,216 lbf
Ring Material Grade
52149
Number of Rows
One
Closure
Double Sealed
ABEC Rating
1

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.938 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.543 in, Overall Width 1.189 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS210TT2, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,869 lbf, Flange Size Not Applicable, For Shaft Size 1 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.