Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.938 In. Bore

  • Mfr # DS210TTR2

  • Zoro # G0516205


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
1.938 in
Cage Material
Steel
Outside Dia.
3.937 in
Width
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS210TTR2
Zoro #
G0516205
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.938 in
Outside Dia.
3.937 in
Width
1.31 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size
1.938 in
Outside Diameter
3.543 in
Bore Size Tolerance
+/-0.0006 in
For Shaft Size
1 15/16 in
Overall Width
1.189 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Bearing Material
Steel
Lubrication
Shell Alvania #3
ABEC Tolerance
1
Max. RPM
430 RPM
Seal Material
Nitrile Rubber
Temp. Range
-13 Degrees to 250 Degrees F
Bore Tolerance
+0/-0.0006 in
Static Load Capacity
6,570 lb
Dynamic Load Capacity
9,812 lb
Ball Material
Steel
Ring Material
Alloy Steel
Resistance Properties
Corrosion Resistant
Dynamic Radial Load Capacity
7,869 lbf
ISO Rating
Class 0
Closure
Double Sealed
Ring Material Grade
52152
System of Measurement
Inch
Flange Type
Non-Flanged
Bearing Industry Number
DS210TTR2
Number of Rows
One
Seal Type
Contact
Maximum Temperature
250 Degrees F
Outer Ring Type
Spherical
Maximum Speed
430 RPM
Cage Type
Pressed
Application
Severe Tillage
Housing Material
Alloy Steel
Bore Shape
Round
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
5,216 lbf
ABEC Rating
1

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.938 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.543 in, Overall Width 1.189 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS210TTR2, Bore Size Tolerance +/-0.0006 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 7,869 lbf, Flange Size Not Applicable, For Shaft Size 1 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.