Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 1.9381 In. Bore

  • Mfr # DS214TTR3

  • Zoro # G0796101


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
1.9381 in
Cage Material
Steel
Outside Dia.
4.9213 in
Width
1.5625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS214TTR3
Zoro #
G0796101
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.9381 in
Outside Dia.
4.9213 in
Width
1.5625 in
Outside Dia. Tolerance
+0/-0.0008 in
Bore Size
1.938 in
Overall Width
1.562 in
Bore Size Tolerance
+/-0.0006 in
Outside Diameter
4.921 in
For Shaft Size
1 15/16 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Static Load Capacity
9,900 lb
Temp. Range
-13 Degrees to 250 Degrees F
Bearing Material
Steel
Dynamic Load Capacity
14,000 lb
Bore Tolerance
+0/-0.0006 in
Lubrication
Shell Alvania #3
Max. RPM
340 RPM
Ball Material
Steel
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Application
Severe Tillage
ISO Rating
Class 0
System of Measurement
Inch
Housing Material
Alloy Steel
Seal Type
Contact
Bore Shape
Round
ABEC Rating
1
Resistance Properties
Corrosion Resistant
Cage Type
Pressed
Ring Material
Alloy Steel
Number of Rows
One
Static Radial Load Capacity
9,892 lbf
Dynamic Radial Load Capacity
13,939 lbf
Ring Material Grade
52165
Flange Type
Non-Flanged
Maximum Speed
340 RPM
Outer Ring Type
Spherical
Bearing Industry Number
DS214TTR3

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.938 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 4.921 in, Overall Width 1.562 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS214TTR3, Bore Size Tolerance +/-0.0006 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 13,939 lbf, Flange Size Not Applicable, For Shaft Size 1 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.