Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 2.015 In. Bore

  • Mfr # DS211TTR14

  • Zoro # G1109376


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
2.015 in
Outside Dia.
3.3465 in
Width
1.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS211TTR14
Zoro #
G1109376
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2.015 in
Outside Dia.
3.3465 in
Width
1.4375 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size Tolerance
+/-0.005 in
Outside Diameter
3.937 in
Overall Width
1.311 in
For Shaft Size
2 in
Bore Size
2.015 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Lubrication
Shell Alvania #3
Seal Material
Nitrile Rubber
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
7,386 lb
Bore Tolerance
+0/-0.0005 in
Max. RPM
520 RPM
Bearing Material
Steel
Static Load Capacity
4,586 lb
ABEC Tolerance
1
Ball Material
Steel
ABEC Rating
1
Closure
Double Sealed
Static Radial Load Capacity
6,565 lbf
Cage Type
Pressed
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Ring Material Grade
52160
Application
Severe Tillage
Housing Material
Alloy Steel
Maximum Speed
520 RPM
Seal Type
Contact
Flange Type
Non-Flanged
Bearing Industry Number
DS211TTR14
Bore Shape
Round
Outer Ring Type
Spherical
ISO Rating
Class 0
Dynamic Radial Load Capacity
9,780 lbf
Resistance Properties
Corrosion Resistant
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Number of Rows
One

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 2.015 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.937 in, Overall Width 1.311 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS211TTR14, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,780 lbf, Flange Size Not Applicable, For Shaft Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.