Zoro Homepage

Disc Bearing, 2.188 In. Bore

  • Mfr # DC211TT2

  • Zoro # G2616381


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Cylindrical Outer Ring
Bore Dia.
2.188 in
Cage Material
Steel
Outside Dia.
3.937 in
Width
1.311 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC211TT2
Zoro #
G2616381
UPC #
454735946872
Country of Origin
Japan

Dimensions

Bore Dia.
2.188 in
Outside Dia.
3.937 in
Width
1.311 in
Outside Dia. Tolerance
+0/-0.0006 in
For Shaft Size
2 3/16 in
Bore Size Tolerance
+/-0.005 in
Bore Size
2.188 in
Outside Diameter
3.937 in
Overall Width
1.311 in

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 2.188 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.937 in, Overall Width 1.311 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DC211TT2, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,780 lbf, Flange Size Not Applicable, For Shaft Size 2 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.