Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 2.188 In. Bore

  • Mfr # DS211TT4

  • Zoro # G2656683


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
2.188 in
Cage Material
Steel
Outside Dia.
3.937 in
Width
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS211TT4
Zoro #
G2656683
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2.188 in
Outside Dia.
3.937 in
Width
1.31 in
Outside Dia. Tolerance
+0/-0.0006 in
Bore Size
2.188 in
For Shaft Size
2 3/16 in
Overall Width
2.187 in
Outside Diameter
3.937 in
Bore Size Tolerance
+/-0.005 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Dynamic Load Capacity
9,812 lb
Lubrication
Shell Alvania #3
Bearing Material
Steel
Bore Tolerance
+0/-0.0005 in
Seal Material
Nitrile Rubber
Max. RPM
430 RPM
Temp. Range
-13 Degrees to 250 Degrees F
ABEC Tolerance
1
Static Load Capacity
6,570 lb
Ball Material
Steel
Application
Severe Tillage
Resistance Properties
Corrosion Resistant
Ring Material Grade
52157
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Number of Rows
One
Cage Type
Pressed
Ring Material
Alloy Steel
Closure
Double Sealed
Maximum Temperature
250 Degrees F
ISO Rating
Class 0
Bore Shape
Round
Outer Ring Type
Spherical
Housing Material
Alloy Steel
Dynamic Radial Load Capacity
9,780 lbf
Flange Type
Non-Flanged
Static Radial Load Capacity
6,565 lbf
Bearing Industry Number
DS211TT4
ABEC Rating
1
Maximum Speed
430 RPM

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 2.188 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.937 in, Overall Width 2.187 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS211TT4, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,780 lbf, Flange Size Not Applicable, For Shaft Size 2 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.