Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 2.188 In. Bore

  • Mfr # DS211TTR2

  • Zoro # G2119467


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
2.188 in
Outside Dia.
3.3465 in
Width
1.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS211TTR2
Zoro #
G2119467
UPC #
454735947022
Country of Origin
Japan

Dimensions

Bore Dia.
2.188 in
Outside Dia.
3.3465 in
Width
1.4375 in
Outside Dia. Tolerance
+0/-0.0006 in
Outside Diameter
3.937 in
Bore Size
2.188 in
For Shaft Size
2 3/16 in
Overall Width
1.311 in
Bore Size Tolerance
+/-0.0006 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Static Load Capacity
4,586 lb
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Bearing Material
Steel
Temp. Range
-13 Degrees to 250 Degrees F
Lubrication
Shell Alvania #3
Dynamic Load Capacity
7,386 lb
Bore Tolerance
+0/-0.0006 in
Max. RPM
520 RPM
Ball Material
Steel
Ring Material
Alloy Steel
Outer Ring Type
Spherical
Closure
Double Sealed
Cage Type
Pressed
Number of Rows
One
ABEC Rating
1
Maximum Temperature
250 Degrees F
Ring Material Grade
52161
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Seal Type
Contact
Dynamic Radial Load Capacity
9,780 lbf
Flange Type
Non-Flanged
Housing Material
Alloy Steel
ISO Rating
Class 0
Static Radial Load Capacity
6,565 lbf
Maximum Speed
520 RPM
Application
Severe Tillage
Bearing Industry Number
DS211TTR2
Bore Shape
Round

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 2.188 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.937 in, Overall Width 1.311 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS211TTR2, Bore Size Tolerance +/-0.0006 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,780 lbf, Flange Size Not Applicable, For Shaft Size 2 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.