Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 2.188 In. Bore

  • Mfr # DS211TTR8R

  • Zoro # G7016091


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Nitrile Rubber
Outside Dia. Tolerance
+0/-0.0006 in
Width
1.311 in
Bore Tolerance
+0/-0.0006 in
Bearing Type
Round Bore, Spherical Outer Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS211TTR8R
Zoro #
G7016091
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. Tolerance
+0/-0.0006 in
Width
1.311 in
Bore Dia.
2.188 in
Outside Dia.
3.937 in
Outside Diameter
3.937 in
For Shaft Size
2 3/16 in
Overall Width
1.311 in
Bore Size Tolerance
+/-0.0006 in
Bore Size
2.188 in

Details

Item
Agricultural Disc Bearing
Seal Material
Nitrile Rubber
Bore Tolerance
+0/-0.0006 in
Bearing Type
Round Bore, Spherical Outer Ring
Max. RPM
430 RPM
Lubrication
Shell Alvania #3
Dynamic Load Capacity
9,812 lb
Static Load Capacity
6,570 lb
Cage Material
Steel
ABEC Tolerance
1
Temp. Range
-13 Degrees to 250 Degrees F
Bearing Material
Steel
Material
Through Hardened Steel
Primary Application
Farm Implement Bearings
Application
Severe Tillage
Resistance Properties
Corrosion Resistant
System of Measurement
Inch
Housing Material
Alloy Steel
Number of Rows
One
Ball Material
Steel
Minimum Temperature
-40 Degrees F
Outer Ring Type
Spherical
Dynamic Radial Load Capacity
9,780 lbf
Maximum Temperature
250 Degrees F
Cage Type
Pressed
Static Radial Load Capacity
6,565 lbf
Flange Type
Non-Flanged
Ring Material
Alloy Steel
Bore Shape
Round
Bearing Industry Number
DS211TTR8R
Seal Type
Contact
ABEC Rating
1
Ring Material Grade
52164
Maximum Speed
430 RPM
ISO Rating
Class 0
Closure
Double Sealed

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 2.188 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 3.937 in, Overall Width 1.311 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS211TTR8R, Bore Size Tolerance +/-0.0006 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 9,780 lbf, Flange Size Not Applicable, For Shaft Size 2 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.