Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 2.25 In. Sq. Bore

  • Mfr # DS216TTR2

  • Zoro # G3370604


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Bore Dia.
2.25 in
Outside Dia.
5.5118 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS216TTR2
Zoro #
G3370604
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2.25 in
Outside Dia.
5.5118 in
Width
2.5 in
Outside Dia. Tolerance
+/-0.010 in
Overall Width
2.5 in
Bore Size
2.312 in
Outside Diameter
5.511 in
For Shaft Size
2 1/4 in
Bore Size Tolerance
+/-0.005 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Spherical Outer Ring
Cage Material
Steel
Lubrication
Shell Alvania #3
Temp. Range
-13 Degrees to 250 Degrees F
Max. RPM
300 RPM
Dynamic Load Capacity
16,300 lb
Bore Tolerance
+/-0.005 in
Static Load Capacity
11,900 lb
Bearing Material
Steel
Seal Material
Nitrile Rubber
ABEC Tolerance
1
Ball Material
Steel
Cage Type
Pressed
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Closure
Double Sealed
Number of Rows
One
Dynamic Radial Load Capacity
16,299 lbf
Bore Shape
Square
System of Measurement
Inch
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Outer Ring Type
Spherical
Bearing Industry Number
DS216TTR2
Ring Material Grade
52167
Static Radial Load Capacity
11,915 lbf
Housing Material
Alloy Steel
Flange Type
Non-Flanged
Seal Type
Contact
Maximum Speed
300 RPM
ISO Rating
Class 0
ABEC Rating
1

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 2.312 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 5.511 in, Overall Width 2.5 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DS216TTR2, Bore Size Tolerance +/-0.005 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 16,299 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.