Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 2.312 In. Sq. Bore

  • Mfr # DC216TTR2

  • Zoro # G2572543


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Square Bore, Cylindrical Outer Ring
Bore Dia.
2.312 in
Cage Material
Steel
Outside Dia.
5.5118 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC216TTR2
Zoro #
G2572543
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2.312 in
Outside Dia.
5.5118 in
Width
2.5 in
Outside Dia. Tolerance
+/-0.0003 in
Bore Size
2.312 in
Outside Diameter
5.511 in
Bore Size Tolerance
+/-0.007 in
For Shaft Size
2 1/4 in
Overall Width
2.5 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Square Bore, Cylindrical Outer Ring
Cage Material
Steel
Bearing Material
Steel
Max. RPM
300 RPM
Bore Tolerance
+/-0.005 in
Temp. Range
-13 Degrees to 250 Degrees F
Static Load Capacity
11,900 lb
Seal Material
Nitrile Rubber
Dynamic Load Capacity
16,300 lb
Lubrication
Shell Alvania #3
ABEC Tolerance
1
Ball Material
Steel
Maximum Speed
300 RPM
Application
Disc Harrows, Disc Tillers, Trenching Machinery
Bearing Industry Number
DC216TTR2
Ring Material
Alloy Steel
Ring Material Grade
52124
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
16,299 lbf
Bore Shape
Square
Housing Material
Alloy Steel
Outer Ring Type
Straight
Static Radial Load Capacity
11,915 lbf
Flange Type
Non-Flanged
Minimum Temperature
-40 Degrees F
Number of Rows
One
ISO Rating
Class 0
Cage Type
Pressed
ABEC Rating
1
Seal Type
Contact
Closure
Double Sealed
System of Measurement
Inch

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 2.312 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 5.511 in, Overall Width 2.5 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Disc Harrows, Disc Tillers, Trenching Machinery, Bearing Industry Number DC216TTR2, Bore Size Tolerance +/-0.007 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 16,299 lbf, Flange Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.