Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 2.7559 In. Bore

  • Mfr # DC214TTR2

  • Zoro # G3493786


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Cylindrical Outer Ring
Cage Material
Steel
Bore Dia.
2.7559 in
Outside Dia.
4.9213 in
Width
1.5626 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC214TTR2
Zoro #
G3493786
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2.7559 in
Outside Dia.
4.9213 in
Width
1.5626 in
Outside Dia. Tolerance
+0/-0.0007 in
For Shaft Size
1 3/4 in
Bore Size Tolerance
+/-0.0006 in
Bore Size
2.755 in
Overall Width
1.562 in
Outside Diameter
4.921 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Cylindrical Outer Ring
Cage Material
Steel
Seal Material
Nitrile Rubber
Bearing Material
Steel
Dynamic Load Capacity
14,000 lb
Lubrication
Shell Alvania #3
Temp. Range
-13 Degrees to 250 Degrees F
Bore Tolerance
+0/-0.0006 in
ABEC Tolerance
1
Static Load Capacity
9,900 lb
Max. RPM
340 RPM
Ball Material
Steel
Bearing Industry Number
DC214TTR2
ABEC Rating
1
Dynamic Radial Load Capacity
13,939 lbf
Flange Type
Non-Flanged
Application
Severe Tillage
Outer Ring Type
Straight
Cage Type
Pressed
Ring Material
Alloy Steel
Closure
Double Sealed
Resistance Properties
Corrosion Resistant
Number of Rows
One
ISO Rating
Class 0
Static Radial Load Capacity
9,892 lbf
Maximum Temperature
250 Degrees F
Maximum Speed
340 RPM
Ring Material Grade
52122
Minimum Temperature
-40 Degrees F
Bore Shape
Round
System of Measurement
Inch
Housing Material
Alloy Steel
Seal Type
Contact

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 2.755 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 4.921 in, Overall Width 1.562 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DC214TTR2, Bore Size Tolerance +/-0.0006 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 13,939 lbf, Flange Size Not Applicable, For Shaft Size 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.