Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, 2.7559 In. Bore

  • Mfr # DS214TTR5

  • Zoro # G1898294


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Round Bore, Spherical Outer Ring
Bore Dia.
2.7559 in
Cage Material
Steel
Outside Dia.
4.9213 in
Width
2.438 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS214TTR5
Zoro #
G1898294
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
2.7559 in
Outside Dia.
4.9213 in
Width
2.438 in
Outside Dia. Tolerance
+0/-0.0007 in
For Shaft Size
2 3/4 in
Outside Diameter
4.921 in
Bore Size Tolerance
+/-0.02 in
Bore Size
2.755 in
Overall Width
2.438 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Round Bore, Spherical Outer Ring
Cage Material
Steel
Static Load Capacity
9,900 lb
Temp. Range
-13 Degrees to 250 Degrees F
Bore Tolerance
+/-0.02 in
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Lubrication
Shell Alvania #3
Bearing Material
Steel
Max. RPM
340 RPM
Dynamic Load Capacity
14,000 lb
Ball Material
Steel
Bore Shape
Round
Dynamic Radial Load Capacity
13,939 lbf
Cage Type
Pressed
Ring Material Grade
52166
Bearing Industry Number
DS214TTR5
Minimum Temperature
-40 Degrees F
ISO Rating
Class 0
ABEC Rating
1
Outer Ring Type
Spherical
Housing Material
Alloy Steel
System of Measurement
Inch
Ring Material
Alloy Steel
Closure
Double Sealed
Seal Type
Contact
Number of Rows
One
Static Radial Load Capacity
9,892 lbf
Maximum Temperature
250 Degrees F
Maximum Speed
340 RPM
Flange Type
Non-Flanged
Application
Severe Tillage
Resistance Properties
Corrosion Resistant

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 2.755 in, Ball Material Steel, Flange Type Non-Flanged, Housing Material Alloy Steel, Outside Diameter 4.921 in, Overall Width 2.438 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number DS214TTR5, Bore Size Tolerance +/-0.02 in, Cage Material Steel, Cage Type Pressed, Dynamic Radial Load Capacity 13,939 lbf, Flange Size Not Applicable, For Shaft Size 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.