Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, Flanged, 1.25 In. Sq. Bore

  • Mfr # FD209RK

  • Zoro # G3185874


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Flanged Square Bore
Cage Material
Nylon
Bore Dia.
1.25 in
Width
1.687 in
Bore Tolerance
+/-0.005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD209RK
Zoro #
G3185874
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.25 in
Width
1.687 in
Flange Size
5 in
Overall Width
1.687 in
Bore Size Tolerance
+/-0.005 in
Bolt Circle Diameter
5 in
Bore Size
1.5 in
Outside Diameter
5 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Flanged Square Bore
Cage Material
Nylon
Bore Tolerance
+/-0.005 in
ABEC Tolerance
1
Bearing Material
Steel
Seal Material
Nitrile Rubber
Lubrication
Shell Alvania #3
Shield Material
Metal
Static Load Capacity
4,550 lb
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
7,050 lb
Max. RPM
520 RPM
Ball Material
Steel
Static Radial Load Capacity
4,586 lbf
ISO Rating
Class 0
Minimum Temperature
-40 Degrees F
ABEC Rating
1
Maximum Speed
520 RPM
Finish
Silver Plated
Resistance Properties
Corrosion Resistant, Rust Resistant
Closure
Double Sealed
Number of Mount Holes
12
Ring Material Grade
52172
Bearing Industry Number
FD209RK
Housing Material
Alloy Steel
System of Measurement
Inch
Application
Severe Tillage
Maximum Temperature
250 Degrees F
Flange Type
Flanged
Dynamic Radial Load Capacity
7,385 lbf
Bore Shape
Square
Number of Rows
One
Seal Type
Contact
Ring Material
Alloy Steel

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.5 in, Ball Material Steel, Flange Type Flanged, Housing Material Alloy Steel, Outside Diameter 5 in, Overall Width 1.687 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number FD209RK, Bolt Circle Diameter 5 in, Bore Size Tolerance +/-0.005 in, Cage Material Nylon, Dynamic Radial Load Capacity 7,385 lbf, Finish Silver Plated, Flange Size 5 in, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.