Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, Flanged, 1.5 In. Bore

  • Mfr # FD209RE

  • Zoro # G1992916


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Flanged Round Bore
Cage Material
Nylon
Bore Dia.
1.5 in
Width
1.687 in
Temp. Range
-13 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD209RE
Zoro #
G1992916
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.5 in
Width
1.687 in
Flange Size
5 in
Bore Size Tolerance
+/-0.005 in
Bore Size
1.5 in
Overall Width
1.687 in
Bolt Circle Diameter
5 in
Outside Diameter
5 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Flanged Round Bore
Cage Material
Nylon
Temp. Range
-13 Degrees to 250 Degrees F
Dynamic Load Capacity
7,050 lb
Bore Tolerance
+/-0.005 in
Static Load Capacity
4,550 lb
Bearing Material
Steel
Max. RPM
520 RPM
Shield Material
Metal
Lubrication
Shell Alvania #3
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Ball Material
Steel
ISO Rating
Class 0
Seal Type
Contact
Ring Material Grade
52168
Housing Material
Alloy Steel
Application
Severe Tillage
Maximum Speed
520 RPM
Finish
Silver Plated
Ring Material
Alloy Steel
Flange Type
Flanged
Closure
Double Sealed
Dynamic Radial Load Capacity
7,385 lbf
Static Radial Load Capacity
4,586 lbf
Bearing Industry Number
FD209RE
Number of Rows
One
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Number of Mount Holes
12
ABEC Rating
1
Resistance Properties
Corrosion Resistant, Rust Resistant
System of Measurement
Inch
Bore Shape
Round

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.5 in, Ball Material Steel, Flange Type Flanged, Housing Material Alloy Steel, Outside Diameter 5 in, Overall Width 1.687 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number FD209RE, Bolt Circle Diameter 5 in, Bore Size Tolerance +/-0.005 in, Cage Material Nylon, Dynamic Radial Load Capacity 7,385 lbf, Finish Silver Plated, Flange Size 5 in, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.