Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, Flanged, 1.5 In. Sq. Bore

  • Mfr # FD211RM

  • Zoro # G3048035


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Flanged Square Bore
Bore Dia.
1.5 in
Cage Material
Nylon
Width
2 in
Flange Size
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD211RM
Zoro #
G3048035
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.5 in
Width
2 in
Flange Size
5 1/2 in
Bore Size Tolerance
+/-0.005 in
Outside Diameter
5.5 in
Bolt Circle Diameter
5 1/2 in
Overall Width
2.187 in
Bore Size
1.5 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Flanged Square Bore
Cage Material
Nylon
Dynamic Load Capacity
9,800 lb
Lubrication
Shell Alvania #3
Shield Material
Metal
Seal Material
Nitrile Rubber
Temp. Range
-13 Degrees to 250 Degrees F
Bore Tolerance
+/-0.005 in
Static Load Capacity
6,550 lb
ABEC Tolerance
1
Max. RPM
430 RPM
Bearing Material
Steel
Ball Material
Steel
Bearing Industry Number
FD211RM
System of Measurement
Inch
Housing Material
Alloy Steel
Static Radial Load Capacity
6,550 lbf
Bore Shape
Square
Dynamic Radial Load Capacity
9,800 lbf
Flange Type
Flanged
Ring Material
Alloy Steel
Maximum Speed
430 RPM
Seal Type
Contact
ABEC Rating
1
Minimum Temperature
-40 Degrees F
Number of Rows
One
Resistance Properties
Corrosion Resistant, Rust Resistant
ISO Rating
Class 0
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Number of Mount Holes
12
Application
Severe Tillage
Ring Material Grade
52177
Finish
Silver Plated

Description

Agricultural Disc Bearing, Bore Shape Square, Bore Size 1.5 in, Ball Material Steel, Flange Type Flanged, Housing Material Alloy Steel, Outside Diameter 5.5 in, Overall Width 2.187 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number FD211RM, Bolt Circle Diameter 5 1/2 in, Bore Size Tolerance +/-0.005 in, Cage Material Nylon, Dynamic Radial Load Capacity 9,800 lbf, Finish Silver Plated, Flange Size 5 1/2 in, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.