Zoro Homepage

Disc Bearing, Flanged, 1.75 In. Bore

  • Mfr # FD209RJ

  • Zoro # G0365626


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Bearing Type
Flanged Round Bore
Bore Dia.
1.75 in
Cage Material
Nylon
Width
1.687 in
Lubrication
Shell Alvania #3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD209RJ
Zoro #
G0365626
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
1.75 in
Width
1.687 in
Flange Size
5 in
Outside Diameter
5 in
Bore Size Tolerance
+/-0.005 in
Bore Size
1.75 in
Bolt Circle Diameter
5 in
Overall Width
1.687 in

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.75 in, Ball Material Steel, Flange Type Flanged, Housing Material Alloy Steel, Outside Diameter 5 in, Overall Width 1.687 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number FD209RJ, Bolt Circle Diameter 5 in, Bore Size Tolerance +/-0.005 in, Cage Material Nylon, Dynamic Radial Load Capacity 7,385 lbf, Finish Silver Plated, Flange Size 5 in, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.