Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Bearing, Flanged, 1.75 In. Bore

  • Mfr # FD209RJA

  • Zoro # G2557396


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Flanged Round Bore
Cage Material
Nylon
Bore Dia.
1.75 in
Width
1.687 in
Max. RPM
520 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD209RJA
Zoro #
G2557396
UPC #
454735947305
Country of Origin
Japan

Dimensions

Bore Dia.
1.75 in
Width
1.687 in
Flange Size
5 in
Bore Size Tolerance
+/-0.005 in
Outside Diameter
5 in
Overall Width
1.687 in
Bore Size
1.75 in
Bolt Circle Diameter
5 in

Details

Item
Agricultural Disc Bearing
Bearing Type
Flanged Round Bore
Cage Material
Nylon
Max. RPM
520 RPM
Shield Material
Metal
Dynamic Load Capacity
7,050 lb
Bearing Material
Steel
ABEC Tolerance
1
Seal Material
Nitrile Rubber
Lubrication
Shell Alvania #3
Bore Tolerance
+/-0.005 in
Static Load Capacity
4,550 lb
Temp. Range
-13 Degrees to 250 Degrees F
Ball Material
Steel
Seal Type
Contact
Maximum Speed
520 RPM
Ring Material Grade
52170
ISO Rating
Class 0
ABEC Rating
1
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Application
Severe Tillage
Static Radial Load Capacity
4,586 lbf
System of Measurement
Inch
Dynamic Radial Load Capacity
7,385 lbf
Flange Type
Flanged
Finish
Silver Plated
Minimum Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant, Rust Resistant
Bearing Industry Number
FD209RJA
Bore Shape
Round
Number of Mount Holes
12
Number of Rows
One
Housing Material
Alloy Steel
Closure
Double Sealed

Description

Agricultural Disc Bearing, Bore Shape Round, Bore Size 1.75 in, Ball Material Steel, Flange Type Flanged, Housing Material Alloy Steel, Outside Diameter 5 in, Overall Width 1.687 in, System of Measurement Inch, Closure Double Sealed, ABEC Rating 1, Application Severe Tillage, Bearing Industry Number FD209RJA, Bolt Circle Diameter 5 in, Bore Size Tolerance +/-0.005 in, Cage Material Nylon, Dynamic Radial Load Capacity 7,385 lbf, Finish Silver Plated, Flange Size 5 in, ISO Rating Class 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.